Beli Amplas Buffing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Pad Buffing Light Cleaning
    27%
    Mulai

    Rp129.900

    3M Pad Buffing Light Cleaning
    Deskripsi:
    3M Pad Buffing WhiteType: Light CleaningDigunakan untuk:- Polishing Lantai- Buffing Lantai- Scrubbing Lantai- Floor finish atau Floor Maintenance 16" (inch)Tebal: 1,91 Centimeter
    atribut:
    • Size (inch): 17
    • Color: White
    • Floor Application: Buffing, Cleaning, Polishing
    • Material: Non-woven Polyester Fiber
  2. 3M Buffing Thunder
    35%
    Mulai

    Rp12.999.900

    3M Buffing Thunder
    Deskripsi:
    The buffing sander 9025 retains a large amount of eccentricity while reducing the size and weight, improving both workability and high polishing power. Resin parts such as DVD and TV.
    atribut:
    • Buff used: Magic type
    • Pad Size (mm): 75
    • Orbit Diamond (mm): 10
    • Hose Mounting Port: R1 / 4
    • Exhaust: rear
    • Overall Length (mm): 150
    • Air Consumption (m³/minute): 0.15
    • No Load Rotation Speed (rpm): 11000
    • Working Air Pressure Range (MPa): 0.4-0.6
  3. KRISBOW Buffing Wheel (Mata Poles Kain)
    Mulai

    Rp109.900

    KRISBOW Buffing Wheel (Mata Poles Kain)
    Deskripsi:
    Buffing Wheel 8x1/2x5/8inch White Color
    atribut:
    • Packing Dimensions Diameter (mm): 200
    • Packing Dimensions Width (mm): 12.7
    • Packing Dimensions Hole Diameter (mm): 16
  4. TAIYO Abrasive Sandpaper Cloth Roll (Amplas Gulung)
    Mulai

    Rp219.900

    TAIYO Abrasive Sandpaper Cloth Roll (Amplas Gulung)
    Deskripsi:
    - Aplikasi pengamplasan untuk bidang rata pada besi, tembok, dan kayu.- Pengamplasan dengan tangan (Hand Sanding).- Pasir : Alumunium Oxide.- Backing JF Clocth.
  5. TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  6. MILWAUKEE Buffing Wheel
    Mulai

    Rp1.399.900

    MILWAUKEE Buffing Wheel
    atribut:
    • Arbor Hole (inch): 3/8
    • Style: Flared Design
  7. 3M Sponge Abrasive Softback Sanding
    Mulai

    Rp169.900

    3M Sponge Abrasive Softback Sanding
    Deskripsi:
    3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
  8. B. Bulls Mata Gerinda Amplas Susun
    Mulai

    Rp51.900

    B. Bulls Mata Gerinda Amplas Susun
    atribut:
    • Size (mm): 100x16
  9. Synott Round Sandpaper (Amplas Bulat)
    Mulai

    Rp10.900

    Synott Round Sandpaper (Amplas Bulat)
    atribut:
    • Diameter (inch): 4
  10. NIKKEN Abrasive Paper Waterproof (Kertas Amplas)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

  11. BOSCH Flexible Flap Disc X435 (Amplas Susun)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    BOSCH Flexible Flap Disc X435 (Amplas Susun)
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  12. PFERD Abrasive Band (Amplas Pita)
    Mulai

    Rp25.900

    PFERD Abrasive Band (Amplas Pita)
    Deskripsi:
    Abrasive Spiral Bands grit 150Applications :• Weld dressing on structural steelwork• Find grinding in the thank and process equipment construction• Rework in assembly and repair project• Refinement of edges and contours in jet engine construction
  13. 3M Sponge Abrasive Fine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    3M Sponge Abrasive Fine
    Deskripsi:
    Flexibility that fits well with curved surfaces and conformability with cushioning effect. It is hard to clog and can be washed with water. A resilient abrasive material in which abrasive particles are applied and bonded to a sponge with moderate elasticity. Excellent polishing ability. Finishing polishing of wood furniture, etc. Metal coating Skin polishing Coating film peeling work Hairline ware removal
    atribut:
    • Thickness (mm): 5
    • Suitable Material: Wood, plastic, pottery, metal, etc.
    • Letter Color: Red
    • Grade: M (medium)
    • Abrasive: A (aluminum oxide)
    • Abrasive Grain Size: 120-180
    • Dimensions (mm): 114x140
    • TRUSCO Number: 125-7641
  14. 3M Foam Buffing Pad
    Mulai

    Rp10.999.900

    3M Foam Buffing Pad
    Deskripsi:
    Sponge pad with elasticity. The corrugated buff has a smooth rotation, suppresses heat generation during use, and lasts a long time. In addition, it has an appropriate hardness and brings out excellent polishing power and finish. 3M Finesse-It System 2 Paint Surface Repair System: A system recommended by 3M to repair small defects on the paint surface caused by fine dust or dust more quickly, easily and more beautifully. is.
    atribut:
    • Size (mm): 83
  15. MultiPro Felt Buffing Dish
    Mulai

    Rp61.900

    MultiPro Felt Buffing Dish
    atribut:
    • Part Number: 5.GDW.OO2.TWN
    • Size (inch): 4
    • Size (mm): 100
    • Thread Size: M10x1.5
    • Maximum Speed (rpm): 85000
  16. Union Felt Buffing Dish (VFP)
    Mulai

    Rp64.900

    Union Felt Buffing Dish (VFP)
    atribut:
    • Diameter: 100mm - 4inch
    • Maximum RPM: 12500
  17. RRC Amplas Bulat Velcro
    Mulai

    Rp1.900

    RRC Amplas Bulat Velcro
    atribut:
    • Size (inch): 4
  18. MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    20%
    Mulai

    Rp629.900

    MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  19. K55 Flap Disc (Amplas Gerinda Susun)
    21%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    K55 Flap Disc (Amplas Gerinda Susun)
    atribut:
    • Size (mm): 100x16
Daftar Harga Amplas Buffing Terbaru November 2026
3M Pad Buffing Light CleaningRp129.900
3M Buffing ThunderRp12.999.900
KRISBOW Buffing Wheel (Mata Poles Kain)Rp109.900
TAIYO Abrasive Sandpaper Cloth Roll (Amplas Gulung)Rp219.900
TAIYO Abrasive Abrasive Flap Disc (Amplas Susun)Rp9.900
MILWAUKEE Buffing WheelRp1.399.900
3M Sponge Abrasive Softback SandingRp169.900
B. Bulls Mata Gerinda Amplas SusunRp51.900
Synott Round Sandpaper (Amplas Bulat)Rp10.900
NIKKEN Abrasive Paper Waterproof (Kertas Amplas)Rp5.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)